Apply to be a TradeMaster!
Main product image of Non-Spring Return Proportional Damper Control Actuator, MFT, 24 VAC/DC
Magnifying glass
Hover image to zoom

Non-Spring Return Proportional Damper Control Actuator, MFT, 24 VAC/DC

Brand:
Belimo
SKU:
GMB24-MFT-X1
Rating:
(0)
Q&A:
(0)
Non-Spring Return Proportional Damper Control Actuator, MFT, 24 VAC/DC
Magnifying glass
Hover image to zoom
$586.20 each
In Stock
In Stock
Get 2 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
360 lb-in Torque
Product Highlight: Warranty
5 Year Warranty

Description

–
Note: Image may not represent actual item.

Belimo's GMB24-MFT-X1 configurable rotary actuator with extended functionalities is used on dampers in commercial HVAC building installations.

Specifications:
  • Actuator Type: Non fail-safe
  • Angle of Rotation: 95
  • Control Type: MFT/Programmable
  • Degree of Protection: IP54, NEMA 2
  • Electrical Connection: cable
  • Power Consumption (Holding): 1.5 W
  • Power Consumption (Running): 4 W
  • Protection category: IP54
  • Running Time (Motor): 150 s / 90 Degrees
  • Running Time range (Motor): 90...150 s
  • Torque: 40 Nm
  • Nominal torque per actuator: 360 in-lb [40 Nm]
  • Piggy-Back operation: max. 2 actuators = 720 in-lb [80 Nm]
  • Voltage AC/DC: AC/DC 24 V

Specs

–
Fail Safe Mode:

Non-Spring Return

Actuator Type:

Proportional

Power Supply:

24 VAC/DC

Torque:

360 lb-in

Running Time:

150 Seconds (default)

Features:

Multi-Function Technology

Power Consumption:

4W (running)

1.5W (holding)

VA Rating:

7

Ambient Temperature:

-22°F to +122°F

Auxiliary Switch:

No Switch

Manual Override:

External Push Button

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy