Apply to be a TradeMaster!
Main product image of Non-Spring Return, On/Off Floating Point Damper Actuator, 360 lb-in (120-240 VAC/DC)
Magnifying glass
Hover image to zoom

Non-Spring Return, On/Off Floating Point Damper Actuator, 360 lb-in (120-240 VAC/DC)

Brand:
Belimo
SKU:
GMX120-3
Rating:
(1)
Q&A:
(0)
Non-Spring Return, On/Off Floating Point Damper Actuator, 360 lb-in (120-240 VAC/DC)
Magnifying glass
Hover image to zoom
$362.70 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-240V
Product Highlight: Torque
360 lb-in Torque
Product Highlight: Warranty
5 Year Warranty

Description

–
For on/off and floating point control of dampers in HVAC systems. Actuator sizing should be done in accordance with the damper manufacturer's specifications. The actuator is mounted directly to a damper shaft up to 1.05" in diameter by means of its universal clamp. A crank arm and several mounting brackets are available for applications where the actuator cannot be direct coupled to the damper shaft.

The GMX120-3 actuators use a sensorless brushless DC motor, which is controlled by an Application Specific Integrated Circuit (ASIC). The ASIC monitors and controls the actuator's rotation and provides a digital rotation sensing (DRS) function to prevent damage to the actuator in a stall condition. Power consumption is reduced in holding mode.

Specs

–
Fail Safe Mode:

Non-Spring Return

Actuator Type:

Proportional

Voltage:

120-240V

Torque:

360 lb-in

Running Time:

150 Seconds (default)

Power Consumption:

4W

VA Rating:

7

Ambient Temperature:

-22°F to +122°F

Auxiliary Switch:

No Switch

Manual Override:

External Push Button

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exactly as advertised.

Delivery was good.
Moondoggie.
Toronto
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy