Apply to be a TradeMaster!
Main product image of Non-Spring Return, Modulating Damper Control Actuator, MFT - 24 VAC/DC
Magnifying glass
Hover image to zoom

Non-Spring Return, Modulating Damper Control Actuator, MFT - 24 VAC/DC

Brand:
Belimo
SKU:
GMX24-MFT
Rating:
(0)
Q&A:
(0)
Non-Spring Return, Modulating Damper Control Actuator, MFT - 24 VAC/DC
Magnifying glass
Hover image to zoom
$554.39 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
360 lb-in Torque
Product Highlight: Warranty
5 Year Warranty

Description

–
Features:
  • Product Type: Damper Actuator
  • Actuator Type: Non-Spring Return
  • Object name: GMX24-MFT
  • Application Type: Air
  • Fail-Safe: Non-Spring
  • Torque: minimum 360 in·lb, minimum 40 N·m
  • Control Type: Modulating
  • Control Input: MFT
  • Input Impedance: 100 k omega for 2 to 10 VDC (0.1 mA), 500 omega for 4 to 20 mA, 1500 omega for PWM, on/off and floating point
  • Position Feedback: 2-10 VDC Feedback
  • Running Time (Motor): 75-300 seconds constant, independent of load (150)
  • Power Supply: 24 VAC ±20%, 50/60 Hz, 24 VDC ±10%
  • Power Consumption: Running: 4.5 W, Holding: 1.5 W
  • Transformer Sizing: 7 VA (class 2 power source)
  • Electrical Connection: 3 ft, 18 GA plenum rated cable with 1/2" conduit connector, 10 ft (3m) and 15 ft (5m) avail.
  • Overload Protection: Electronic throughout 0º to 95º rotation
  • Shaft Diameter: Standard: 1/2" to 1.05" round, centers on 1/2" and 3/4" with insert, 1.05 without insert
  • Angle of Rotation: max. 95º, adjustable with mechanical stop
  • Direction of Rotation (Motor): Reversible with switch
  • Position Indication: Reflective visual indicator (snap on)
  • Manual Override: External push button
  • Humidity: 5 to 95% RH non condensing (EN 60730-1)
  • Ambient Temperature: -22 to 122 ºF, -30 to 50 ºC
  • Storage Temperature: -40 to 176 ºF, -40 to 80 ºC
  • Noise Level: max. 45 dB (A)
  • Housing: NEMA 2, IP54, UL enclosure type 2
  • Agency Listing: cULus acc. to UL60730-1A/-2-14, CAN/CSA E60730-1:02, CE acc. to 2004/108/EEC and 2006/95/EC
  • Servicing: Maintenance free
  • Quality Standards: ISO 9001
  • Weight : 3.40 lb, 1.55 kg
**Image may not be exact representation of item.**

Specs

–
Fail Safe Mode:

Non-Spring Return

Actuator Type:

Proportional

Power Supply:

24 VAC/DC

Torque:

360 lb-in

Running Time:

150 Seconds (default)

Features:

Multi-Function Technology

Power Consumption:

4.5W (running)

1.5W (holding)

VA Rating:

7

Ambient Temperature:

-22°F to +122°F

Auxiliary Switch:

No Switch

Manual Override:

External Push Button

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy