Apply to be a TradeMaster!
Main product image of Input Rescaling Module
Magnifying glass
Hover image to zoom

Input Rescaling Module

Brand:
Belimo
SKU:
IRM-100
Rating:
(0)
Q&A:
(0)
Input Rescaling Module
Magnifying glass
Hover image to zoom
$266.51 each
Backorder
Backorder
Get it Tue, Sep 8 - Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
2 to 10 VDC (output)
Product Highlight: Mount
Snap-Track (provided)

Description

The IRM-100 input rescaling module is designed to change non-standard voltage or current signal levels into a 2 to 10 VDC output to modulate Belimo-SR type actuators. The IRM-100 is available for replacement of existing installations.

The MFT product can replace 100% of the IRM-100 applications, more effectively.

Specs

Power Supply:

24 VAC/DC

Power Consumption:

< 1W

VA Rating:

1

Max Voltage:

25 VDC (Input)

Voltage:

2 to 10 VDC (output)

Ambient Temperature:

-20°F to +150°F

Mount:

Snap-Track (provided)

Product Type:

Input Rescaling Module

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy