Apply to be a TradeMaster!
Main product image of Spring Return Fail-Safe, Reversible, On/Off/Floating Point Damper Control Actuator, Direct Coupled - 24 VAC/DC (No Aux Switch)
Magnifying glass
Hover image to zoom

Spring Return Fail-Safe, Reversible, On/Off/Floating Point Damper Control Actuator, Direct Coupled - 24 VAC/DC (No Aux Switch)

Brand:
Belimo
SKU:
LF24-3
Rating:
(2)
Q&A:
(0)
Spring Return Fail-Safe, Reversible, On/Off/Floating Point Damper Control Actuator, Direct Coupled - 24 VAC/DC (No Aux Switch)
Magnifying glass
Hover image to zoom
$374.65 each
In Stock
In Stock
Get 8 Tue, Jul 28
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Torque
35 lb-in Torque
Product Highlight: Warranty
5 Year Warranty

Description

Features:
  • Cut labor costs with (10 min. installation) simple direct coupling. Actuator Centers on 1/2" shaft (K6-1, 3/4" clamp optional).
  • True mechanical spring return - the most reliable failsafe.
  • Mount for clockwise or counterclockwise fail-safe.
  • Easy-to-adjust mechanical stop to limit damper rotation.
  • Check damper position easily with clear position indicator.
  • Don't worry about actuator burn-out. Belimo is overload-proof throughout rotation.
  • Need to change control direction? Do it easily with a simple switch (modulating actuators).
  • Built-in auxiliary switch is easy to use, offers feedback or signal for additional device.
  • Microprocessor-controlled brushless DC motor increases actuator life span and reliability, provides constant running time (modulating actuators). Provided on Basic Models
  • Rugged metal housing withstands rough handling in the mechanical room.
  • 3 ft. cable and conduit connector eases installation.
The LF24-3 is used for modulation or On/Off control of dampers in HVAC systems. Actuator sizing should be done in accordance with the damper manufacturer's specifications. Control is floating point from a triac or relay, or On/Off from an auxiliary contact from a fan motor contactor, controller, or manual switch.

The LF series actuators provide true spring return operation for reliable fail-safe application and positive close off on air tight dampers. The spring return system provides consistent torque to the damper with, and without, power applied to the actuator.

Specs

Fail Safe Mode:

Spring Return

Actuator Type:

Proportional

Two Position

Power Supply:

24 VAC/DC

Torque:

35 lb-in

Running Time:

150 Seconds (motor)

< 25 Seconds @ 4°F to 122°F (spring)

< 60 Seconds @ -22°F (spring)

Power Consumption:

2.5W (running)

1W (holding)

VA Rating:

5

Ambient Temperature:

-22°F to +122°F

Control Input Values:

On/Off, Floating Point

Auxiliary Switch:

No Switch

Manual Override:

None

Direction of Rotation:

Reversible w/ cw/ccw mounting (spring)

Reversible w/ built-in switch (motor)

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I am a returning customer. They do a great job.

Product was a direct match.
Murf
Columbus, Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Shipped quickly, worked well

Worked well. Wiring diagrams included.
John
Bloomington, IL
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy