Apply to be a TradeMaster!
Main product image of Spring Return Fail-Safe, Proportional Damper Control Actuator, Mixed Air Sensor - 24V (No Aux)
Magnifying glass
Hover image to zoom

Spring Return Fail-Safe, Proportional Damper Control Actuator, Mixed Air Sensor - 24V (No Aux)

Brand:
Belimo
SKU:
LF24-ECON-R03
Rating:
(0)
Q&A:
(0)
Spring Return Fail-Safe, Proportional Damper Control Actuator, Mixed Air Sensor - 24V (No Aux)
Magnifying glass
Hover image to zoom
$348.75 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
35 lb-in Torque
Product Highlight: Warranty
5 Year Warranty

Description

–
Application
For proportional control of mixed air setpoint on economizer dampers in HVAC systems. Actuator sizing should be done in accordance with the damper manufacturer's specifications.

The actuator is mounted directly to a damper shaft from 3/8" up to 1/2" in diameter by means of its universal clamp, 1/2" shaft centered at delivery. For shafts up to 3/4" use K6-1 accessory. A crank arm and several mounting brackets are available for applications where the actuator cannot be direct coupled to the damper shaft.

The actuator operates in response to 3 k omega or 10 k omega thermistor, which allows the LF24-ECON... to retrofit or replace Honeywell M7415 actuators.

Operation
The LF series actuators provide true spring return operation for reliable fail-safe application and positive close-off on air tight dampers. The spring return system provides constant torque to the damper with, and without, power applied to the actuator.

The LF series provides 95 Degrees of rotation and is provided with a graduated position indicator showing 0 to 90 Degrees.

The LF24-ECON-R03 (-R10) US uses a brushless DC motor which is controlled by an Application Specific Integrated Circuit (ASIC) and a microprocessor. The microprocessor provides the intelligence to the ASIC to provide a constant rotation rate and to know the actuator's exact position. The ASIC monitors and controls the brushless DC motor's rotation and provides a digital rotation sensing function to prevent damage to the actuator in a stall condition. The actuator may be stalled anywhere in its normal rotation without the need of mechanical end switches. Power consumption is reduced in holding mode.

See wiring diagrams for LF24-ECON-R03 US for more details on 3-position control.

**Image may not be exact representation of item.**

Specs

–
Actuator Type:

Proportional

Two Position

Fail Safe Mode:

Spring Return

Power Supply:

24 VAC/DC

Torque:

35 lb-in

Running Time:

95 Seconds (motor)

< 25 Seconds @ 4°F to 122°F (spring)

< 60 Seconds @ -22°F (spring)

Power Consumption:

2.5W (running)

1W (holding)

VA Rating:

5

Ambient Temperature:

-22°F to +122°F

Control Input Values:

2-10 VDC, Bulit-in Adjustable Minimum Posiiton

Auxiliary Switch:

No Switch

Manual Override:

None

Direction of Rotation:

Reversible w/ cw/ccw mounting (spring)

Reversible w/ built-in switch (motor)

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy