Apply to be a TradeMaster!
Main product image of Non-Spring Return, On/Off/Floating Point Control Damper Actuator, Direct Coupled - 24 VAC/DC (No Aux Switch)
Magnifying glass
Hover image to zoom

Non-Spring Return, On/Off/Floating Point Control Damper Actuator, Direct Coupled - 24 VAC/DC (No Aux Switch)

Brand:
Belimo
SKU:
LMB24-3
Rating:
(1)
Q&A:
(0)
Non-Spring Return, On/Off/Floating Point Control Damper Actuator, Direct Coupled - 24 VAC/DC (No Aux Switch)
Magnifying glass
Hover image to zoom
$132.85 each
In Stock
In Stock
Get 11 Tomorrow, Jul 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Torque
45 lb-in Torque
Product Highlight: Warranty
5 Year Warranty

Description

Features:
  • Brushless DC Motor for Added Accuracy and Controllability.
  • Cut Labor Costs with Simple Direct Coupling.
  • Self-Centers on 5/8" Jackshafts with Standard Clamp or 3/4" with Flexible Line Selection or Accessory Clamp.
  • Check Damper Position with Clear Position Indicator.
  • Don't Worry about Actuator Burn-Out; Belimo is Overload Proof throughout Rotation.
  • Enjoy Added Flexibility with Easy Mechanical Stops to Adjust Angle of Rotation.
  • Need to Change Control Direction? Do it easily with a Simple Switch.
  • Easily Accessible Manual Override Button helps you Pre-Tension Damper Blades.
  • Fully Adjustable Built-In Auxiliary Switch (LMB24-3-S).
  • Auxiliary Switch and Feedback Potentiometer Add-Ons Mount Directly on Clamp, Includes Conduit Connector.
  • Standard 3ft Plenum Rated Cable and Conduit Connector Provided on Basic Models.
  • Added Flexibility to Select Clamp, Electrical Connection, and Running Time to fit your Specific Application with Belimo's New Flexible Line of Actuators.
The LMB24-3 is used for On/Off and floating point control of dampers in HVAC systems. Actuator sizing should be done in accordance with the damper manufacturer's specifications.

The actuator is not provided with and does not require any limit switches, but is electronically protected against overload. The anti-rotation strap supplied with the actuator will prevent lateral movement.

Specs

Fail Safe Mode:

Non-Spring Return

Actuator Type:

Two Position

Proportional

Power Supply:

24 VAC/DC

Torque:

45 lb-in

Running Time:

95 Seconds

Power Consumption:

1.5W (running)

0.2W (holding)

Ambient Temperature:

-22°F to +122°F

Control Input Values:

On/Off, Floating Point

Auxiliary Switch:

No Switch

Manual Override:

External Push Button

Warranty:

5 Year

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be opening late today in honor of Independence Day. We apologize for any inconvenience.
Call or text 888-757-4774
Special Hours
9am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

great

really fast shipping. i love this place.
rp
grapevine tx
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy