Apply to be a TradeMaster!
Main product image of Non Spring Return VAV Retrofit Actuator - 24 VAC/DC
Magnifying glass
Hover image to zoom

Non Spring Return VAV Retrofit Actuator - 24 VAC/DC

Brand:
Belimo
SKU:
LMB24-HM
Rating:
(0)
Q&A:
(0)
Non Spring Return VAV Retrofit Actuator - 24 VAC/DC
Magnifying glass
Hover image to zoom
$171.96 each
In Stock
In Stock
Get 4 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
45 lb-in Torque
Product Highlight: Warranty
5 Year Warranty

Description

–
The HM series of actuators are intended for retrofi t of Belimo LM24-M and LM24-10P-M actuators used in OEM VAV controllers that have reached the end of their service life. These actuators are specifically designed as a drop-in replacement without any alteration to the existing VAV system.

The actuator is mounted in the same location as the current actuator and mates directly to the damper shaft by means of the standard universal clamp. The existing 5 pin Molex connector plugs directly into the replacement actuator and 24 VAC/DC power is applied via a separate plenum rated power cable.

The -HM series utilize Belimo brushless Halomo motor technology. This motor drive technology monitors and controls the actuator position based on an input signal from the VAV controller. When reaching an end position, the actuator automatically stops and reports this condition to the VAV controller. Power consumption is reduced when in holding mode.

Specs

–
Fail Safe Mode:

Non-Spring Return

Actuator Type:

Proportional

Two Position

Power Supply:

24 VAC/DC

Torque:

45 lb-in

Running Time:

95 Seconds

Power Consumption:

1.5W (running)

Ambient Temperature:

-22°F to +122°F

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy