Apply to be a TradeMaster!
Main product image of Non-Spring Return, On/Off Floating Point Actuator, 45 lb-in (100-240 VAC)
Magnifying glass
Hover image to zoom

Non-Spring Return, On/Off Floating Point Actuator, 45 lb-in (100-240 VAC)

Brand:
Belimo
SKU:
LMX120-3
Rating:
(0)
Q&A:
(0)
Non-Spring Return, On/Off Floating Point Actuator, 45 lb-in (100-240 VAC)
Magnifying glass
Hover image to zoom
$169.65 each
Backorder
Backorder
Get it Wed, Jul 15 - Wed, Aug 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Torque
45 lb-in Torque
Product Highlight: Warranty
5 Year Warranty

Description

For On/Off and floating point control of dampers in HVAC systems. Actuator sizing should be done in accordance with the damper manufacturer's specifications. The actuator is mounted directly to a damper shaft from 1/4" up to 5/8" in diameter by means of its standard universal clamp. Shafts up to 3/4" diameter can be accommodated by an accessory clamp.

The actuator is not provided with and does not require any limit switches, but is electronically protected against overload. The anti-rotation strap supplied with the actuator will prevent lateral movement.

The LMX series provides 95 Degrees of rotation and a visual indicator which indicates position of the actuator. When reaching the damper or actuator end position, the actuator automatically stops. The gears can be disengaged with manual release on the actuator cover.

The LMX120-3 actuators use a sensorless brushless DC motor, which is controlled by an Application Specific Integrated Circuit (ASIC). The ASIC monitors and controls the actuator's rotation and provides a digital rotation sensing (DRS) function to prevent damage to the actuator in a stall condition. Power consumption is reduced in holding mode.

Add-on auxiliary switches or feedback potentiometers are easily fastened directly onto the actuator body for signaling and switching functions.

  • Power supply: nominal 100 to 240 VAC, 50/60 Hz / tolerance 85 to 265 VAC, 50/60 Hz
  • Power consumption: 2 W (0.5 W)
  • Transformer sizing: 4 VA (Class 2 power source)
  • Electrical connection: 18 GA appliance rated cable / 1/2" conduit connector / protected NEMA 2 (IP54) / 3 ft [1m] 10 ft [3m] 16 ft [5m]
  • Overload protection: electronic throughout 0 to 95 Degrees rotation
  • Control: on/off, floating point
  • Input impedance: 600
  • Angle of rotation: max. 95 Degrees, adjustable with mechanical stop
  • Torque: 45 in-lb [5 Nm]
  • Direction of rotation: reversible with switch
  • Position indication: reflective visual indicator (snap-on)
  • Manual override: external push button
  • Running time: 150, 95, 60, 45, or 35 seconds constant independent of load
  • Humidity: 5 to 95% RH non condensing (EN 60730-1)
  • Ambient temperature: -22F to 122F [-30C to 50C]
  • Storage temperature: -40F to 176F [-40C to 80C]
  • Housing: NEMA 2, IP54, UL enclosure type 2
  • Housing material: UL94-5VA
  • Agency listings: cULus acc. to UL 60730-1A/-2-14, CAN/CSA E60730-1:02, CE acc. to 2004/108/EEC and 2006/95/EC
  • Noise level: <35dB(A)
  • Servicing: maintenance free
  • Quality: standard ISO 9001

Specs

Fail Safe Mode:

Non-Spring Return

Actuator Type:

Floating Point

On/Off

Power Supply:

100 to 240 VAC

Torque:

45 lb-in

Running Time:

150 Seconds (default)

Power Consumption:

2W

Ambient Temperature:

-22°F to +122°F

Manual Override:

External Push Button

Warranty:

5 Year

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy