Apply to be a TradeMaster!
Main product image of Non-Spring Return, On/Off/Floating Point Control Actuator - 24 VAC/DC (No Aux Switch, w/ Terminal Block)
Magnifying glass
Hover image to zoom

Non-Spring Return, On/Off/Floating Point Control Actuator - 24 VAC/DC (No Aux Switch, w/ Terminal Block)

Brand:
Belimo
SKU:
LRB24-3-T
Rating:
(0)
Q&A:
(0)
Non-Spring Return, On/Off/Floating Point Control Actuator - 24 VAC/DC (No Aux Switch, w/ Terminal Block)
Magnifying glass
Hover image to zoom
$182.83 each
In Stock
In Stock
Get 19 Tomorrow, Jun 5
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Torque
45 lb-in Torque
Product Highlight: Warranty
5 Year Warranty

Description

Non-Spring Return, On/Off/Floating Point Control Actuator with Terminal Block

For use with 2-way Characterized Control Valves (1/2"-1-1/4") and 3-way Characterized Control Valves (1/2"-1")

Technical Data
  • Control: on/off, floating point
  • Power supply: 24 VAC +/- 20% 50/60 Hz, 24 VDC +/- 10%
  • Power consumption: running 1.5 W, holding 0.2 W
  • Transformer sizing: 2 VA (class 2 power source)
  • Electrical connection: ½" conduit connector, 18 GA, plenum rated cable, 3 ft [1m]
  • Overload protection: electronic throughout 0 Degrees to 95 Degrees rotation
  • Input impedance: 600 omega
  • Angle of rotation: 90 Degrees, adjustable with mechanical stop
  • Direction of rotation: reversible with protected
  • Position indication: handle
  • Manual override: external push button
  • Running time: 90 seconds, constant independent of load
  • Humidity: 5 to 95% RH, non-condensing (EN 60730-1)
  • Ambient temperature: -22 DegreesF to 122 DegreesF [-30 DegreesC to 50 DegreesC]
  • Storage temperature: -40 DegreesF to 176 DegreesF [-40 DegreesC to 80 DegreesC]
  • Housing type: NEMA 2/IP54
  • Housing material: UL94-5VA
  • Agency listings: cULus according to UL 60730-1A/-2-14, CAN/CSA E60730-1:02, CE according to 2004/108/EC and 2006/95/EC for line voltage and/or S versions
  • Noise level: less than 35 dB (A)
  • Quality standard: ISO 9001
**Image may not be exact representation of item.**

Specs

Fail Safe Mode:

Non-Spring Return

Actuator Type:

Two Position

Power Supply:

24 VAC/DC

Torque:

45 lb-in

Running Time:

95 Seconds

Power Consumption:

1.5W (running)

0.2W (holding)

VA Rating:

2

Ambient Temperature:

-22°F to +122°F

Control Input Values:

On/Off, Floating Point

Auxiliary Switch:

No Switch

Manual Override:

External Push Button

Electric Connection:

Screw Terminal Strip

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy