Apply to be a TradeMaster!
Main product image of Non-Spring Return, Proportional Control Actuator, MFT - 24 VAC/DC (No Aux Switch)
Magnifying glass
Hover image to zoom

Non-Spring Return, Proportional Control Actuator, MFT - 24 VAC/DC (No Aux Switch)

Brand:
Belimo
SKU:
LRB24-MFT
Rating:
(0)
Q&A:
(0)
Non-Spring Return, Proportional Control Actuator, MFT - 24 VAC/DC (No Aux Switch)
Magnifying glass
Hover image to zoom
$353.43 each
In Stock
In Stock
Get 5 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
45 lb-in Torque
Product Highlight: Warranty
5 Year Warranty

Description

–
Non-Spring Return, Proportional Control Actuator, MFT.

For use with 2-way Characterized Control Valves (1/2"-1-1/4") and 3-way Characterized Control Valves (1/2"-1").

Specs

–
Fail Safe Mode:

Non-Spring Return

Actuator Type:

Proportional

Torque:

45 lb-in

Power Supply:

24 VAC/DC

Features:

Multi-Function Technology

Running Time:

150 Seconds (default)

Power Consumption:

2W (running)

1.2W (holding)

VA Rating:

3

Ambient Temperature:

-22°F to +122°F

Auxiliary Switch:

No Switch

Manual Override:

External Push Button

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy