| Actuator Type: | Proportional |
|---|---|
| Fail Safe Mode: | Non-Spring Return |
| Power Supply: | 24 VAC/DC |
| Torque: | 45 lb-in |
| Running Time: | 95 Seconds |
| Power Consumption: | 1.5W (running) 0.4W (holding) |
| VA Rating: | 3 |
| Ambient Temperature: | -22°F to +122°F |
| Control Input Values: | 2 to 10 VDC, 4 to 20 mA |
| Auxiliary Switch: | No Switch |
| Manual Override: | External Push Button |
No, we do not ship overseas. Sorry.