| Actuator Type: | Floating Point On/Off |
|---|---|
| Fail Safe Mode: | Non-Spring Return |
| Power Supply: | 240 VAC |
| Torque: | 35 lb-in |
| Power Consumption: | 1.5W (running) 0.2W (holding) |
| Manual Override: | External Push Button |
| Ambient Temperature: | -22°F to +122°F |
| Warranty: | 5 Year |