Apply to be a TradeMaster!
Main product image of Non-Spring Return Proportional Valve Actuator w/ Terminal Block (24 VAC/DC)
Magnifying glass
Hover image to zoom

Non-Spring Return Proportional Valve Actuator w/ Terminal Block (24 VAC/DC)

Brand:
Belimo
SKU:
LRX24-SR
Rating:
(0)
Q&A:
(0)
Non-Spring Return Proportional Valve Actuator w/ Terminal Block (24 VAC/DC)
Magnifying glass
Hover image to zoom
$318.18 each
In Stock
In Stock
Get 2 Tue, Jul 28
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Torque
45 lb-in Torque
Product Highlight: Warranty
5 Year Warranty

Specs

Actuator Type:

Proportional

Fail Safe Mode:

Non-Spring Return

Power Supply:

24 VAC/DC

Torque:

45 lb-in

Power Consumption:

0.4W (holding)

1.5W (running)

Manual Override:

External Push Button

Ambient Temperature:

-22°F to +122°F

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy