Apply to be a TradeMaster!
Main product image of Spring Return Proportional Multi Functional Actuator - (24 VAC/DC)
Magnifying glass
Hover image to zoom

Spring Return Proportional Multi Functional Actuator - (24 VAC/DC)

Brand:
Belimo
SKU:
NFB24-MFT
Rating:
(0)
Q&A:
(0)
Spring Return Proportional Multi Functional Actuator - (24 VAC/DC)
Magnifying glass
Hover image to zoom
$437.97 each
In Stock
In Stock
Get 1 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
90 lb-in Torque
Product Highlight: Warranty
5 Year Warranty

Description

–
For proportional modulation of dampers and control valves in HVAC systems. The NFB24-MFT provides mechanical spring return operation for reliable fail-safe application.

The NFB24-MFT actuator provides 95 Degrees of rotation and is provided with a graduated position indicator showing 0 Degrees to 95 Degrees. The actuator will synchronize the 0 Degrees mechanical stop or the damper or valves mechanical stop and use this point for its zero position during normal control operations.

The actuator uses a brushless DC motor which is controlled by an Application Specific Integrated Circuit (ASIC) and a microprocessor. The microprocessor provides the intelligence to the ASIC to provide a constant rotation rate and to know the actuator's exact position. The ASIC monitors and controls the brushless DC motor's rotation and provides a Digital Rotation Sensing (DRS) function to prevent damage to the actuator in a stall condition. The position feedback signal is generated with out the need for mechanical feedback potentiometers using DRS. The actuator may be stalled anywhere in its normal rotation without the need of mechanical end switches.

Specs

–
Actuator Type:

Proportional

Fail Safe Mode:

Spring Return

Power Supply:

24 VAC/DC

Torque:

90 lb-in

Power Consumption:

6.5W (running)

3W (holding)

VA Rating:

6

Ambient Temperature:

-22°F to +122°F

Manual Override:

5 mm hex crank

Direction of Rotation:

Reversible w/ cw/ccw mounting (spring)

Reversible w/ built-in switch (motor)

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy