| Actuator Type: | Proportional |
|---|---|
| Fail Safe Mode: | Spring Return |
| Power Supply: | 24 VAC/DC |
| Torque: | 90 lb-in |
| Running Time: | 95 Seconds (motor) |
| Power Consumption: | 3.5W (running) 2.5W (holding) |
| VA Rating: | 6 |
| Ambient Temperature: | -22°F to +122°F |
| Control Input Values: | 2 to 10 VDC, 4 to 20 mA |
| Auxiliary Switch: | No Switch |
| Manual Override: | Yes |
| Direction of Rotation: | Reversible w/ cw/ccw mounting (spring) Reversible w/ built-in switch (motor) |
| Warranty: | 5 Year |