Shop Limited Time Deals
Main product image of Spring Return Fail-Safe, On/Off Damper Control Actuator - 240 VAC (No Aux Switch)
Magnifying glass
Hover image to zoom

Spring Return Fail-Safe, On/Off Damper Control Actuator - 240 VAC (No Aux Switch)

Brand:
Belimo
SKU:
NFBUP
Rating:
(1)
Q&A:
(0)
Spring Return Fail-Safe, On/Off Damper Control Actuator - 240 VAC (No Aux Switch)
Magnifying glass
Hover image to zoom
$319.34 each
In Stock
In Stock
Get 3 Tue, Jun 23
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Torque
90 lb-in Torque
Product Highlight: Warranty
5 Year Warranty

Description

Features:
  • Cut labor costs with simple direct coupling.
  • True mechanical spring return - the most reliable fail-safe.
  • Mount for clockwise or counterclockwise fail-safe.
  • Check damper position easily with clear position indicator.
  • Don't worry about actuator burn-out. Belimo is overload-proof throughout rotation.
  • Easy mechanical stop to adjust angle of rotation (add ZDB-AF2 US accessory).
  • Need to change control direction? Do it easily with a simple switch (modulating actuators).
  • Golden Point breather membrane optimizes performance in harsh airstream environments.
  • Microprocessor-controlled brushless DC motor increases actuator life span and reliability, provides constant running time (modulating actuators).
  • Rugged metal housing withstands rough handling in the mechanical room.
  • 3 ft. appliance rated cable and conduit connector eases installation.
The NFB and NFX series actuators provide true spring return operation for reliable failsafe application and positive close off on air tight dampers. The spring return system provides constant torque to the damper with, and without, power applied to the actuator.

Specs

Fail Safe Mode:

Spring Return

Actuator Type:

Two Position

Power Supply:

240 VAC

Torque:

90 lb-in

Running Time:

< 75 Seconds (motor)

Power Consumption:

6W (running)

2.5W (holding)

VA Rating:

6

Ambient Temperature:

-22°F to +122°F

Control Input Values:

On/Off

Auxiliary Switch:

No Switch

Manual Override:

Yes

Direction of Rotation:

Reversible w/ cw/ccw mounting

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Expensive but worth the $$$$

Using this actuator to control louvers for out laundry room make up air. Works flawlessly.
Jim
MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy