Apply to be a TradeMaster!
Main product image of Spring Return Fail-Safe, On/Off Damper Control Actuator, Direct Coupled - 24 to 240 VAC, 125v
Magnifying glass
Hover image to zoom

Spring Return Fail-Safe, On/Off Damper Control Actuator, Direct Coupled - 24 to 240 VAC, 125v

Brand:
Belimo
SKU:
NFBUP-X1
Rating:
(0)
Q&A:
(0)
Spring Return Fail-Safe, On/Off Damper Control Actuator, Direct Coupled - 24 to 240 VAC, 125v
Magnifying glass
Hover image to zoom
$441.35 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Spring Return Fail-Safe, On/Off Damper Control Actuator, Direct Coupled - 24 to 240 VAC, 125v

Specifications:
  • Actuator Type: Spring return
  • Angle of Rotation: 95
  • Control Type: On/Off
  • Degree of Protection: IP54, NEMA 2, UL Enclosure Type 2
  • Electrical Connection: cable
  • Power Consumption (Holding): 2.5 W
  • Power Consumption (Running): 6 W
  • Protection category: IP54
  • Running Time (Fail-safe): <20 s
  • Running Time (Motor): 75 s / 90°
  • Voltage AC/DC: AC 24...240 V / DC 24...125 V

Specs

–
Fail Safe Mode:

Spring Return

Actuator Type:

Two Position

Power Supply:

24 to 240 VAC

Running Time:

< 75 Seconds (motor)

Power Consumption:

6W (running)

2.5W (holding)

VA Rating:

6 VA @ 24 VAC

9.5 VA @ 240 VAC

6.5 VA @ 120 VAC

Ambient Temperature:

-22°F to +122°F

Control Input Values:

On/Off

Auxiliary Switch:

2 SPDT

Manual Override:

Yes

Direction of Rotation:

Reversible w/ cw/ccw mounting

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy