Apply to be a TradeMaster!
Main product image of Non-Spring Return Floating Point Actuator, 90 lb-in (24 VAC/DC)
Magnifying glass
Hover image to zoom

Non-Spring Return Floating Point Actuator, 90 lb-in (24 VAC/DC)

Brand:
Belimo
SKU:
NMCB24-3
Rating:
(0)
Q&A:
(0)
Non-Spring Return Floating Point Actuator, 90 lb-in (24 VAC/DC)
Magnifying glass
Hover image to zoom
NMCB24-3 is temporarily unavailable
Unavailable Date August 10, 2023
This product is on backorder until further notice.

Product Highlights

–
Product Highlight: Torque
90 lb-in Torque
Product Highlight: Warranty
5 Year Warranty

Description

–
For on/off and floating point control of dampers in HVAC systems. Actuator sizing should be done in accordance with the damper manufacturer’s specifications.

The actuator is mounted directly to a damper shaft up to 1.05" in diameter by means of its universal clamp, 1/2" self-centered default. A crank arm and several mounting brackets are available for applications where the actuator cannot be direct coupled to the damper shaft.

The NMB series provides 95° of rotation and a visual indicator indicates position of the actuator. When reaching the damper or actuator end position, the actuator automatically stops. The gears can be manually disengaged with a button on the actuator cover.

The NMCB24-3… actuators use a sensorless brushless DC motor, which is controlled by an Application Specific Integrated Circuit (ASIC). The ASIC monitors and controls the actuator’s rotation and provides a digital rotation sensing (DRS) function to prevent damage to the actuator in a stall condition. Power consumption is reduced in holding mode.

Add-on auxiliary switches or feedback potentiometers are easily fastened directly onto the actuator body for signaling and switching functions.

Specs

–
Actuator Type:

Floating Point

On/Off

Fail Safe Mode:

Spring Return

Power Supply:

24 VAC/DC

Torque:

90 lb-in

Power Consumption:

3.5W (running)

2.5W (holding)

Auxiliary Switch:

2 SPDT

VA Rating:

6

Ambient Temperature:

-22°F to +122°F

Manual Override:

5 mm hex crank

Direction of Rotation:

Reversible w/ cw/ccw mounting (spring)

Reversible w/ built-in switch (motor)

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm