Apply to be a TradeMaster!
Main product image of Feedback Potentiometer for Non-Spring Return, Direct Coupled Actuators - 1000 Ohm
Magnifying glass
Hover image to zoom

Feedback Potentiometer for Non-Spring Return, Direct Coupled Actuators - 1000 Ohm

Brand:
Belimo
SKU:
P1000A-GR
Rating:
(0)
Q&A:
(0)
Feedback Potentiometer for Non-Spring Return, Direct Coupled Actuators - 1000 Ohm
Magnifying glass
Hover image to zoom
$110.49 each
In Stock
In Stock
Get 9 Mon, Aug 17
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

Application

The P...A GR feedback potentiometers are used with LM, NM, AM, and GM actuators to provide a resistive signal which varies with damper position.

The P...A GR units are applied with commercial proportional temperature controllers to provide feedback of the damper position, or with electric or electronic meters to provide position indication. The signal can also be used as a positioner for parallel operation of multiple actuators.

Operation

The P...A GR feedback potentiometers are mounted onto the direct coupled actuator. The switches are modular units that mount directly onto LM, NM, AM, and GM type actuators and are locked into place by guiding grooves on the sides of the actuator. A driver disk is attached to the actuator handle and offers direct transmission of the actuator position to the micro switch cams.

Specs

Electric Connection:

3 ft, 18 GA Appliance Cable, 1/2" Conduit Connector

Product Type:

Potentiometer

Ohms:

1000

Ambient Temperature:

-22°F to +122°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy