The Day Savers – A National Tradesmen Day Contest
Main product image of Non-Spring Return Fail-Safe, Floating/On/Off Valve Actuator, 24-240 VAC
Magnifying glass
Hover image to zoom

Non-Spring Return Fail-Safe, Floating/On/Off Valve Actuator, 24-240 VAC

Brand:
Belimo
SKU:
PRBUP-3-T
Rating:
(0)
Q&A:
(0)
Non-Spring Return Fail-Safe, Floating/On/Off Valve Actuator, 24-240 VAC
Magnifying glass
Hover image to zoom
$2,096.00 each
In Stock
In Stock
Get 1 Thu, Sep 3
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Torque
180 lb-in Torque
Product Highlight: Warranty
5 Year Limited Warranty

Description

PR Series valve actuators are designed with an integrated linkage and visual position indicators. For outdoor applications, the installed valve must be mounted with the actuator at or above horizontal. For indoor applications the actuator can be in any location including directly under the valve.

The PR series actuator provides 90° of rotation and a visual indicator shows the position of the valve. The PR Series actuator uses a low power consumption brushless DC motor and is electronically protected against overload. A universal power supply is furnished to connect supply voltage in the range of 24-240 VAC and 24-125 VDC. Included is a smart heater with thermostat to eliminate condensation. Two auxiliary switches are provided; one set at 10° open and the other is field adjustable. Running time is field adjustable from 30-120 seconds by using the Near Field Communication (NFC) app and a smart phone.

Specs

Actuator Type:

Two Position

Power Supply:

24 to 240 VAC

Torque:

180 lb-in

Fail Safe Mode:

Non-Spring Return

Running Time:

35 Seconds

Ambient Temperature:

-22°F to +122°F

Control Input Values:

On/Off

Manual Override:

Yes

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy