Apply to be a TradeMaster!
Main product image of Non-Spring Return Fail-Safe, Modulating Valve Actuator, MFT/Programmable, 24-240 VAC
Magnifying glass
Hover image to zoom

Non-Spring Return Fail-Safe, Modulating Valve Actuator, MFT/Programmable, 24-240 VAC

Brand:
Belimo
SKU:
PRBUP-MFT-T
Rating:
(0)
Q&A:
(0)
Non-Spring Return Fail-Safe, Modulating Valve Actuator, MFT/Programmable, 24-240 VAC
Magnifying glass
Hover image to zoom
$4,211.48 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
160 lb-in Torque
Product Highlight: Warranty
5 Year Limited Warranty

Description

–
Valve Actuator, Non fail-safe, AC 24...240 V / DC 24...125 V, 2...10 V, 2 x SPDT, terminals, BACnet MS/TP Modbus RTU MP-Bus, MFT/programmable

Specs

–
Actuator Type:

Modulating

Power Supply:

24 to 240 VAC

Fail Safe Mode:

Non-Spring Return

Running Time:

35 Seconds

Torque:

160 lb-in

Control Input Values:

On/Off

Power Consumption:

20W

6W (running)

Warranty:

5 Year Limited

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy