Apply to be a TradeMaster!
Main product image of Auxiliary Switch for Non-Spring Return Direct Coupled Actuators - 1 SPDT
Magnifying glass
Hover image to zoom

Auxiliary Switch for Non-Spring Return Direct Coupled Actuators - 1 SPDT

Brand:
Belimo
SKU:
S1A
Rating:
(0)
Q&A:
(0)
Auxiliary Switch for Non-Spring Return Direct Coupled Actuators - 1 SPDT
Magnifying glass
Hover image to zoom
$79.66 each
In Stock
In Stock
Get 1 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The S1A auxiliary switch is used to indicate when a desired position of a damper is reached or to interface additional controls for a specific control sequence.

The S1A auxiliary switch is mounted onto the direct coupled actuator. The switch is a modular unit that mounts directly onto LM, NM, AM, and GM type actuators and is locked into place by guiding grooves on the sides of the actuator.

Specs

–
Product Type:

Auxiliary Switch

Auxiliary Switch:

1 SPDT

Switching Capacity:

3A (0.5A), 250 VAC

Ambient Temperature:

-22°F to +122°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy