Apply to be a TradeMaster!
Main product image of Positioner for Proportional Actuators, Surface Mounting
Magnifying glass
Hover image to zoom

Positioner for Proportional Actuators, Surface Mounting

Brand:
Belimo
SKU:
SGA24
Rating:
(0)
Q&A:
(0)
Positioner for Proportional Actuators, Surface Mounting
Magnifying glass
Hover image to zoom
$140.41 each
In Stock
In Stock
Get 3 Tue, Jul 28
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Mount
Surface

Description

The SGA24 positioner is for surface mounting w/ a NEMA 2 housing included. It is intended for the remote control of modulating actuators or for use as a minimum positioner (providing a minimum limit for the output signal from a modulating controller). The control range is 0 to 100% of the angle of rotation of the actuator.

Specs

Product Type:

Positioner

Power Supply:

24 VAC +/- 20%, 50/60 Hz

VA Rating:

1

Mount:

Surface

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy