Apply to be a TradeMaster!
Main product image of SY Series Non-Spring Return, On/Off Industrial Actuator, 3560 lb-in - 120 VAC
Magnifying glass
Hover image to zoom

SY Series Non-Spring Return, On/Off Industrial Actuator, 3560 lb-in - 120 VAC

Brand:
Belimo
SKU:
SY4-110
Rating:
(0)
Q&A:
(0)
SY Series Non-Spring Return, On/Off Industrial Actuator, 3560 lb-in - 120 VAC
Magnifying glass
Hover image to zoom
$2,652.68 each
In Stock
In Stock
Get 1 Tue, Jun 16
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Torque
3560 lb-in Torque
Product Highlight: Rotation
Reversible

Description

Belimo's SY series electric actuators have been designed to mate with our HD(U), Grooved and SHP... series butterfly valves and other quarter turn valve applications.

The patented gear drive mechanism provides for efficient, smooth operation while allowing easy manual override at any time. Drawing upon years of experience in the actuation industry, we have incorporated the most desirable features into the SY product range.

All units have NEMA 4X ratings, easily visible position indicators, international standard ISO5211 mounting systems, internal thermal motor overload protection, heater, dual auxiliary Form C switches, and easily accessible wiring termination points. Wiring diagrams, included in all printed documentation, are also affixed to the outside of the housing on the permanently attached product label.

The SY actuators are NEMA 4X rated and designed to meet the needs of HVAC and Commercial applications. Offered on Belimo standard and high performance valve series, these actuators are available for on/off and modulating applications.

  • Hand Wheel Override
  • Electrical connection: 1/2" conduit connector, screw terminals
  • Motor protection: H Class insulation (SY-1)
    F Class (SY-2...12)
  • Gear train: high alloy steel gear sets, self locking
  • Operating range: (SY...-110) on/off, floating point (SY...120MFT) 2-10 VDC, 4-20mA, 0-10 VDC
  • Sensitivity: (SY...120MFT) 0.4mA/200mV
  • Reversal hysteresis: (SY...120MFT) 1.0mA/500mV
  • Feedback: (SY...120MFT) 2-10 VDC
  • Angle of rotation: 90 Degrees
  • Direction of rotation: reversible
  • Position indication: top mounted domed indicator
  • Internal humidity control: resistive heating element
  • Auxiliary switches: (2) SPDT, 5A 250 VAC factory set for 5 Degrees and 85 Degrees change of state
  • Ambient temperature: -22 DegreesF to +150 DegreesF [-30 DegreesC to +65 DegreesC]
  • Humidity range: up to 95%
  • Housing type: IP67, NEMA 4X
  • Housing material: die cast aluminum alloy
  • Agency listings: ISO, CE, cCSAus

Specs

Actuator Type:

On/Off

Fail Safe Mode:

Non-Spring Return

Power Supply:

120 VAC

Torque:

3560 lb-in

Power Consumption:

1.0 VA

Rotation:

Reversible

Auxiliary Switch:

2 SPDT

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy