Apply to be a TradeMaster!
Main product image of SY Series Modulating, Non-Spring Return Actuator, 3560 lb-in - 120 VAC
Magnifying glass
Hover image to zoom

SY Series Modulating, Non-Spring Return Actuator, 3560 lb-in - 120 VAC

Brand:
Belimo
SKU:
SY4-120MFT
Rating:
(0)
Q&A:
(0)
SY Series Modulating, Non-Spring Return Actuator, 3560 lb-in - 120 VAC
Magnifying glass
Hover image to zoom
$3,853.05 each
Backorder
Backorder
Get it Mon, Nov 23 - Tue, Dec 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
3560 lb-in Torque
Product Highlight: Rotation
Reversible

Description

–
Belimo's SY series electric actuators have been designed to mate with our HD(U), Grooved and SHP... series butterfly valves and other quarter turn valve applications.

The patented gear drive mechanism provides for efficient, smooth operation while allowing easy manual override at any time. Drawing upon years of experience in the actuation industry, we have incorporated the most desirable features into the SY product range.

All units have NEMA 4X ratings, easily visible position indicators, international standard ISO5211 mounting systems, internal thermal motor overload protection, heater, dual auxiliary Form C switches, and easily accessible wiring termination points. Wiring diagrams, included in all printed documentation, are also affixed to the outside of the housing on the permanently attached product label.

The SY actuators are NEMA 4, 4x rated and designed to meet the needs of HVAC and Commercial applications. Offered on the HSU and HS butterfly valve series, these actuators are available for on/off and modulating applications. Depending on the application, they are available in 24 VAC, 120 VAC and 230 VAC. The SY series actuators are fractional horsepower devices, and utilize half-wave power supplies. Observe wire sizing and transformer sizing requirements

  • Hand Wheel Override
  • Electrical connection: 1/2" conduit connector, screw terminals
  • Motor protection: F Class
  • Gear train: high alloy steel gear sets, self locking
  • Operating range: 2-10 VDC, 4-20mA, 0-10 VDC
  • Sensitivity: 0.4mA/200mV
  • Reversal hysteresis: 1.0mA/500mV
  • Feedback: 2-10 VDC
  • Angle of rotation: 90 Degrees
  • Direction of rotation: reversible
  • Position indication: top mounted domed indicator
  • Internal humidity control: resistive heating element
  • Auxiliary switches: (2) SPDT, 5A 250 VAC factory set for 5 Degrees and 85 Degrees change of state
  • Ambient temperature: -22 DegreesF to +150 DegreesF [-30 DegreesC to +65 DegreesC]
  • Humidity range: up to 95%
  • Housing type: IP67, NEMA 4X
  • Housing material: die cast aluminum alloy
  • Agency listings: ISO, CE, cCSAus

Specs

–
Actuator Type:

Modulating

Fail Safe Mode:

Non-Spring Return

Power Supply:

24 VDC, +20% / -10%

120 VAC

Torque:

3560 lb-in

Power Consumption:

1.3A

Rotation:

Reversible

Auxiliary Switch:

2 SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy