Apply to be a TradeMaster!
Main product image of Spring Return Fail-Safe, On/Off Damper Control Actuator - 120 VAC w/ Aux Switch (1.3W, 2.5W)
Magnifying glass
Hover image to zoom

Spring Return Fail-Safe, On/Off Damper Control Actuator - 120 VAC w/ Aux Switch (1.3W, 2.5W)

Brand:
Belimo
SKU:
TFB120-S
Rating:
(0)
Q&A:
(0)
Spring Return Fail-Safe, On/Off Damper Control Actuator - 120 VAC w/ Aux Switch (1.3W, 2.5W)
Magnifying glass
Hover image to zoom
$283.64 each
In Stock
In Stock
Get 7 Mon, Jul 27
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Torque
22 lb-in Torque
Product Highlight: Warranty
5 Year Warranty

Description

Application
For on/off, fail-safe control of dampers in HVAC systems. Actuator sizing should be done in accordance with the damper manufacturer's specifications. Control is on/off from an auxiliary contact, or a manual switch.

The actuator is mounted directly to a damper shaft from 1/4" up to 1/2" in diameter by means of its universal clamp, 1/2" shaft centered at delivery. A crank arm and several mounting brackets are available for applications where the actuator cannot be direct coupled to the damper shaft.

Operation
The TF series actuators provide true spring return operation for reliable fail-safe application and positive close off on air tight dampers. The spring return system provides consistent torque to the damper with, and without, power applied to the actuator.

The TF series provides 95 Degrees of rotation and is provided with a graduated position indicator showing 0 Degrees to 90 Degrees.

The actuator may be stalled anywhere in its normal rotation without the need of mechanical end switches. Power consumption is reduced in holding mode. The actuator is double insulated so an electrical ground connection is not necessary.

The TF-S versions are provided with one built-in auxiliary switch. This SPDT switch is provided for safety interfacing or signaling, for example, for fan start-up. The switching function is adjustable between 0 Degrees and 95 Degrees.

Specs

Fail Safe Mode:

Spring Return

Actuator Type:

Two Position

Power Supply:

120 VAC

Torque:

22 lb-in

Running Time:

< 75 Seconds (motor)

Power Consumption:

2.5W (running)

1.3W (holding)

Ambient Temperature:

-22°F to +122°F

Control Input Values:

On/Off

Auxiliary Switch:

Yes

Manual Override:

Yes

Direction of Rotation:

Reversible w/ cw/ccw mounting

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy