Apply to be a TradeMaster!
Main product image of Spring Return Fail-Safe, On/Off Damper Control Actuator, Direct Coupled - 100 to 240 VAC (No Aux Switch)
Magnifying glass
Hover image to zoom

Spring Return Fail-Safe, On/Off Damper Control Actuator, Direct Coupled - 100 to 240 VAC (No Aux Switch)

Brand:
Belimo
SKU:
TFB120
Rating:
(2)
Q&A:
(0)
Spring Return Fail-Safe, On/Off Damper Control Actuator, Direct Coupled - 100 to 240 VAC (No Aux Switch)
Magnifying glass
Hover image to zoom
$283.00 each
In Stock
In Stock
Get 3 Tomorrow, Jul 28
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Torque
18 lb-in Torque
Product Highlight: Warranty
5 Year Warranty

Description

Features
  • Easy-to-adjust mechanical stop to limit damper rotation.
  • Cut labor costs with simple direct coupling. Actuator Centers on 1/2" shaft.
  • Clockwise or counterclockwise fail-safe mounting for fail-safe.
  • Compact size with the shortest shaft-center to edge distance in the industry - 0.77".
  • True mechanical spring return - the most reliable fail-safe.
  • Single line voltage model for on/off application has 100 to 240V (-15/+10%), 50/60 Hz supply power.
  • Check damper position easily with clear position indicator.
  • Don't worry about actuator burn-out. Belimo is overload-proof throughout rotation.
  • Need to change control direction? Do it easily with a simple switch (modulating actuators).
  • Built-in auxiliary switch is easy to use, offers feedback or signal for additional device.
  • Microprocessor-controlled brushless DC motor increases actuator life span and reliability, provides constant running time (modulating actuators).
  • Rugged housing withstands rough handling in the mechanical room.
  • 3 ft. standard cable and conduit connector (not shown) eases installation.

The TFB120 is used for On/Off, fail-safe control of dampers in HVAC systems. Actuator sizing should be done in accordance with the damper manufacturer's specifications. Control is On/Off from an auxiliary contact, or a manual switch.

The TFB series actuators provide true spring return operation for reliable fail-safe application and positive close off on air tight dampers. The spring return system provides consistent torque to the damper with, and without, power applied to the actuator.

Specs

Fail Safe Mode:

Spring Return

Actuator Type:

Two Position

Power Supply:

100 to 240 VAC

Torque:

18 lb-in

Running Time:

< 75 Seconds (motor)

< 25 Seconds @ 4°F to 122°F (spring)

< 60 Seconds @ -22°F (spring)

Power Consumption:

2.5W (running)

1.3W (holding)

VA Rating:

5

Ambient Temperature:

-22°F to +122°F

Control Input Values:

On/Off

Auxiliary Switch:

No Switch

Manual Override:

Yes

Direction of Rotation:

Reversible w/ cw/ccw mounting

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

yes

good
dwe
ga
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

works great for our aplication
crash
columbus, ohio
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy