Apply to be a TradeMaster!
Main product image of Spring Return Fail-Safe, Proportional Damper Control Actuator - 24V (No Aux Switch) (1W, 2.5W)
Magnifying glass
Hover image to zoom

Spring Return Fail-Safe, Proportional Damper Control Actuator - 24V (No Aux Switch) (1W, 2.5W)

Brand:
Belimo
SKU:
TFB24-MFT
Rating:
(0)
Q&A:
(0)
Spring Return Fail-Safe, Proportional Damper Control Actuator - 24V (No Aux Switch) (1W, 2.5W)
Magnifying glass
Hover image to zoom
$384.94 each
In Stock
In Stock
Get 2 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
22 lb-in Torque
Product Highlight: Warranty
5 Year Warranty

Description

–
Application
For proportional modulation of dampers in HVAC systems. Actuator sizing should be done in accordance with the damper manufacturer's specifications.

Operation
The TF series actuators provide true spring return operation for reliable fail-safe application and positive close-off on air tight dampers. The spring return system provides consistent torque to the damper with, and without, power applied to the actuator.

The TF series provides 95 Degrees of rotation and is provided with a graduated position indicator showing 0 Degrees to 90 Degrees.

The TF uses a brushless DC motor which is controlled by an Application Specific Integrated Circuit (ASIC) and a microprocessor. The microprocessor provides the intelligence to the ASIC to provide a constant rotation rate and to know the actuator's exact fail-safe position. The ASIC monitors and controls the brushless DC motor's rotation and provides a digital rotation sensing function to prevent damage to the actuator in a stall condition. The actuator may be stalled anywhere in its normal rotation without the need of mechanical end switches. Power consumption is reduced in holding mode.

The TF-S version is provided with one built-in auxiliary switch. This SPDT switch is provided for safety interfacing or signaling, for example, for fan start-up. The switching function is adjustable between 0 Degrees and 95 Degrees. The auxiliary switch in the TF-S is double insulated so an electrical ground in not necessary.

Specs

–
Fail Safe Mode:

Spring Return

Actuator Type:

Proportional

Power Supply:

24 VAC/DC

Torque:

22 lb-in

Running Time:

150 Seconds (motor)

Power Consumption:

1W (holding)

2.5W (running)

Ambient Temperature:

-22°F to +122°F

Control Input Values:

2 to 10 VDC, 4 to 20 mA

Auxiliary Switch:

No Switch

Manual Override:

Yes

Direction of Rotation:

Reversible w/ built-in switch (motor)

Reversible w/ cw/ccw mounting (spring)

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy