Apply to be a TradeMaster!
Main product image of On/Off, Spring Return, 100 to 240 VAC
Magnifying glass
Hover image to zoom
On/Off, Spring Return, 100 to 240 VAC
Magnifying glass
Hover image to zoom
$389.24 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Specifications:
  • Power Supply: 100...240 VAC, -15% / +10%, 50/60 Hz
  • Power consumption in operation: 2.5 W
  • Power consumption in rest position: 1.3 W
  • Transformer sizing: 5 VA (class 2 power source)
  • Electrical Connection (2) 18 GA appliance cables with 1/2" conduit connectors, 3 ft [1 m],
  • Overload Protection electronic throughout 0° to 95° rotation
  • Position Feedback: No Feedback
  • Angle of rotation: Max. 95°, 90°
  • Direction of rotation motor: reversible with CW/CCW mounting
  • Direction of motion fail-safe: reversible with CW/CCW mounting
  • Position indication: Mechanical
  • Running Time (Motor): <75 s
  • Running time fail-safe: <75 s
  • Ambient humidity: max. 95% r.H., non-condensing
  • Ambient temperature: -22...122°F [-30...50°C]
  • Storage temperature: -40...176°F [-40...80°C]
  • Degree of Protection: IP54, NEMA 2, UL Enclosure Type 2
  • Housing material: UL94-5VA
  • Agency Listing: cULus acc. to UL60730-1A/-2-14, CAN/CSA E60730-1:02, CE acc. to 2004/108/EC
  • Noise level, motor: 50 dB(A)
  • Noise level, fail-safe: 50 dB(A)
  • Maintenance: maintenance-free
  • Quality Standard: ISO 9001
  • Weight: 1.8 lb [0.80 kg]
  • Auxiliary switch:1 x SPDT, 3 A resistive (0.5 A inductive) @ AC 250 V, adjustable 0...95°

Specs

–
Power Supply:

100 to 240 VAC

Fail Safe Mode:

Spring Return

Actuator Type:

On/Off

Ambient Temperature:

-22°F to +122°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy