Apply to be a TradeMaster!
Main product image of Spring Return 2 Position, On/Off Actuator 22 lb-in - 120V
Magnifying glass
Hover image to zoom

Spring Return 2 Position, On/Off Actuator 22 lb-in - 120V

Brand:
Belimo
SKU:
TFRB120
Rating:
(0)
Q&A:
(0)
Spring Return 2 Position, On/Off Actuator 22 lb-in - 120V
Magnifying glass
Hover image to zoom
$255.16 each
In Stock
In Stock
Get 2 Fri, Sep 18
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Torque
22 lb-in Torque

Specs

Fail Safe Mode:

Spring Return

Actuator Type:

Two Position

Torque:

22 lb-in

Power Consumption:

2.5W (running)

1.3W (holding)

VA Rating:

5

Ambient Temperature:

-22°F to +122°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy