Apply to be a TradeMaster!
Main product image of Spring Return, Modulating On/Off Actuator, 2-10 VDC (24V)
Magnifying glass
Hover image to zoom

Spring Return, Modulating On/Off Actuator, 2-10 VDC (24V)

Brand:
Belimo
SKU:
TFRB24-SR
Rating:
(3)
Q&A:
(0)
Spring Return, Modulating On/Off Actuator, 2-10 VDC (24V)
Magnifying glass
Hover image to zoom
$298.48 each
In Stock
In Stock
Get 9 Tue, Aug 18
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
24V
Product Highlight: Torque
22 lb-in Torque

Description

Modulating On/Off Actuator

Specs

Fail Safe Mode:

Spring Return

Actuator Type:

On/Off

Modulating

Voltage:

24V

Torque:

22 lb-in

Power Supply:

24 VAC +/- 20%

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

5 out of 3 reviews
67% would recommend this product
5
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I will now start looking the things I need with you.

all was good and I will use you in the future!
alan
18106
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES I WOULD PURCHASE THIS ITEM AGAIN

SUPPLYHOUSE.COM HAS THE BEST PRICES OUT THERE THIS PART WAS VERY HELPFUL FOR OUR COMPANY.
NELSON
PRINCETON
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

they answer the phone

part came as said and on time. and most important they answer the phone if you have questions.
none
upper michigan
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy