| Actuator Type: | Proportional Two Position |
|---|---|
| Fail Safe Mode: | Non-Spring Return |
| Nominal Voltage: | 24 VAC 50/60 Hz |
| Power Supply: | 24 VAC |
| Torque: | 18 lb-in |
| Power Consumption: | 1W |
| VA Rating: | 1 |
| Running Time: | 90 Seconds @ 60 Hz 108 Seconds @ 50 Hz |
| Electric Connection: | 3 ft. plenum rated cable |
| Ambient Temperature: | -22°F to +122°F |
| Control Input Values: | On/Off, Floating Point |
| Manual Override: | Yes |
| Warranty: | 5 Year |