| Nominal Voltage: | 24 VAC 50/60 Hz 24 VDC |
|---|---|
| Power Consumption: | 0.5W |
| VA Rating: | 1 |
| Running Time: | 90 Seconds |
| Torque: | 18 lb-in |
| Electric Connection: | 10 ft. Plenum Rated Cable |
| Ambient Temperature: | -22°F to +122°F |
| Control Input Values: | On/Off, Floating Point |
| Manual Override: | Yes |
| Power Supply: | 24 VAC/DC |
| Warranty: | 5 Year |
| Actuator Type: | Proportional |
| Type: | Rotary |
| Fail Safe Mode: | Non-Spring Return |