Apply to be a TradeMaster!
Main product image of Universal Globe Valve Linkage w/ Non-Spring Return, Proportional Control Globe Valve Actuator, MFT (24 VAC/DC)
Magnifying glass
Hover image to zoom

Universal Globe Valve Linkage w/ Non-Spring Return, Proportional Control Globe Valve Actuator, MFT (24 VAC/DC)

Brand:
Belimo
SKU:
UGVL-SVX24-MFT
Rating:
(0)
Q&A:
(0)
Universal Globe Valve Linkage w/ Non-Spring Return, Proportional Control Globe Valve Actuator, MFT (24 VAC/DC)
Magnifying glass
Hover image to zoom
$725.09 each
In Stock
In Stock
Get 9 Tue, Jun 9
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Torque
337 lb-in Torque

Description

UGVL

Application
The UGVL retrofit kit is designed to easily attach LV and SV series actuators to select globe valves. Its unique adjustable design allows the UGVL to be mounted on 1/2" to 2" two-way or three-way valves in both normally open and normally closed configurations.

Default/Configuration
The default set up for a UGVL linkage will be factory installed along with a LV or SV series actuator. Included in the kit will be all the necessary hardware to facilitate mounting to the valve.

Operation
The UGVL linkage with actuator will provide 20 mm of linear travel to accommodate a wide range of valves.

SVX24-MFT

Application
For multiple control types of globe valves in HVAC steam and hydronic systems. Actuator sizing will be dictated by the valve size selection. All valve selections should be done in accordance with the flow parameters and system specifications. The actuator is mounted directly to the globe valve bonnet by means of its universal clamp and collar. The actuator operates in response to many controls types as desired by the customer and/or design control input from an electronic controller or positioner. A 2 to 10 VDC feedback signal is provided for position indication.

Operation
The actuator is not provided with and does not require any limit switches, but is electronically protected against overload. The SV series provides 20 mm of downward travel and a visual indicator indicates position of the actuator. When reaching the valve end position, the actuator automatically stops. The gears can be manually disengaged with a button on the actuator cover. The SV series actuators use a sensorless brushless DC motor. The ASIC inside monitors and controls the actuator's rotation and provides a digital rotation sensing (DRS) function to prevent damage to the actuator in a stall condition. Power consumption is reduced in holding mode. Add-on auxiliary switches are easily fastened directly onto the actuator body for signaling and switching functions. -SR and -MFT models will have an illuminated green Adaption/Power button to reset and relearn the valve stroke as well as indicate the actuator is powered. This feature allows the actuator to rescale itself based on the actual travel. Along with the Adaption button on -MFT models will have a yellow Status light to confirm communication.

Specs

Fail Safe Mode:

Non-Spring Return

Actuator Type:

Proportional

Features:

Multi-Function Technology

Power Supply:

24 VAC/DC

Torque:

337 lb-in

Running Time:

150 Seconds (motor)

Power Consumption:

4W (running)

VA Rating:

6

Ambient Temperature:

-22°F to +122°F

Manual Override:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy