Apply to be a TradeMaster!
Main product image of 3/4" ZoneTight, 2-Way Chrome Plated Brass, NC, Electronic Fail-Safe Valve Actuator, 24 VAC/DC
Magnifying glass
Hover image to zoom

3/4" ZoneTight, 2-Way Chrome Plated Brass, NC, Electronic Fail-Safe Valve Actuator, 24 VAC/DC

Brand:
Belimo
SKU:
Z2075QS-K-CQKB24S-RR
Rating:
(0)
Q&A:
(0)
3/4" ZoneTight, 2-Way Chrome Plated Brass, NC, Electronic Fail-Safe Valve Actuator, 24 VAC/DC
Magnifying glass
Hover image to zoom
$221.27 each
In Stock
In Stock
Get 3 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
180 lb-in Torque

Description

–
ZoneTight (QCV), 3/4", 2-way, Cv 9.8 Valve Actuator, Electronic fail-safe, AC/DC 24 V, On/Off, 1 x SPST, Normally Closed, Fail-safe position Closed Actuator fitted

Specs

–
Actuator Type:

Two Position

Power Supply:

24 VAC/DC

Torque:

180 lb-in

Running Time:

<75 Seconds (motor)

< 60 sec @ -22°F (spring)

Power Consumption:

0.5W (holding)

2.5W (running)

Control Input Values:

On/Off

Auxiliary Switch:

SPST

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy