Apply to be a TradeMaster!
Main product image of USB Zip Cable
Magnifying glass
Hover image to zoom
USB Zip Cable
Magnifying glass
Hover image to zoom
ZIP-USB-MPUS has been discontinued
Discontinued April 22, 2017
This product was discontinued by the manufacturer.

Description

The ZIP-USB-MP is used with the Belimo PC-Tool software (MFT-P) to interface all Multifunctional (…MFT US) type actuators via a USB port. Monitoring and parameterization of one MFT actuator is enabled.

The ZIP-USB-MP can also be used to interface the MFT actuators functionality via the UK24LON.

Power supply
Power for the ZIP-USB-MP is supplied via the connected MFT actuator.

Connection and Indication
A PC is connected through the USB port and the associated cable.
An MFT actuator is connected through a special cable with RJ11-plug. (Not included)

Indication (See Accessories)
LED’s show the status of the interface and the flow of data between the ZIP-USB MP and the MFT actuator/VAV controller.

LED Initialized
Data is transmitted from ZIP-USB-MP to actuator.

LED Data
Data transmitted from actuator to ZIP-USB-MP.
LED flashes synchronously when initialized if an actuator does not respond.

LED Enable
Steady light when the interface is active.

Accessories
  • ZK1-GEN: Cable 16 ft, RJ11-plug, New Generation Plug.
  • ZK2-GEN: Cable 16 ft, RJ11-plug, open wires, New Generation Plug.
  • ZK3-GEN: Cable 16 ft, 3 Pin Weidmueller Plug, New Generation Plug.

Specs

Product Type:

PC Interface

Power Supply:

24 VAC

Ambient Temperature:

0° to +122°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm