Apply to be a TradeMaster!
Main product image of 1/2" Sweat 2-Way Zone Valve (2.5Cv)
Magnifying glass
Hover image to zoom

1/2" Sweat 2-Way Zone Valve (2.5Cv)

Brand:
Belimo
SKU:
ZONE215S-25
Rating:
(0)
Q&A:
(0)
1/2" Sweat 2-Way Zone Valve (2.5Cv)
Magnifying glass
Hover image to zoom
$59.26 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 24V
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
2.5 Cv
Product Highlight: Size
1/2"

Description

–
This valve is typically used on fan coil units, baseboards or other hydronic applications where fail safe operation on 2-wire control is required. This valve is suitable for use in a hydronic system with variable or constant flow.

This valve is designed to fit in compact areas where on/off or control is required using 24 VAC or 120 VAC.

Specs

–
Size:

1/2"

Voltage:

120v

24V

Fail Safe Mode:

Spring Return

Body Pattern:

2-Way

Flow Capacity (Cv):

2.5

Connection Type:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy