Apply to be a TradeMaster!
Main product image of Characterized Control Valve Weather Shield for AF Actuators
Magnifying glass
Hover image to zoom

Characterized Control Valve Weather Shield for AF Actuators

Brand:
Belimo
SKU:
ZS-CCV-90
Rating:
(0)
Q&A:
(0)
Characterized Control Valve Weather Shield for AF Actuators
Magnifying glass
Hover image to zoom
$276.90 each
In Stock
In Stock
Get 2 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length
16.25"
Product Highlight: Width (Inches)
8-3/4" Width
Product Highlight: Height
4.5"

Description

The ZS-CCV... weather shield provides moderate protection for valves which are mounted outdoors. This product is designed as a water tight enclosure. The housing allows easy mounting over the actuator, while allowing easy viewing of the actuator in operation. Weather shield for PICCV/CCV to provide protection for actuators in outdoor applications.

Includes:
  • Cover w/ perimeter gasket, rubber gasket
  • Back plate
  • Anti-rotation post w/ screw and lock washer
  • Valve gasket
  • Assorted cap plugs for unused holes
  • 2 bolts w/ nylon insert locking nuts

Specs

Length:

16.25"

Width (Inches):

8-3/4"

Height:

4.5"

Product Type:

Weather Shield

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy