Apply to be a TradeMaster!
Main product image of 1-1/2" Bell & Gossett Iron Body Pump Flange - (pair)
Magnifying glass
Hover image to zoom
1-1/2" Bell & Gossett Iron Body Pump Flange - (pair)
Magnifying glass
Hover image to zoom
101004 has been discontinued
Discontinued February 23, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
1-1/2" 100 Series Iron Body Flange (Pair)
SKU:101204
(2)
Order by today, receive 10 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Material
Cast Iron
Product Highlight: Connection Size
1-1/2" Connection
Product Highlight: Connection Type
Threaded Connection

Specs

Material:

Cast Iron

Type:

Pump Flanges

Connection Size:

1-1/2"

Connection Type:

Threaded

Used With:

Series 100 Pumps

Series PR Pumps

Series NRF-22 Pumps

Series NRF-9F/LW Pumps

Series NRF-33 Pumps

Series NRF-36 Pumps

Series PL-30 Pumps

Series PL-36 Pumps

Series PL-55 Pumps

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

4.67 out of 9 reviews
100% would recommend this product
4.67
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
11%
3 star
11%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

THIS PRODUCT IS EXACTLY AS STATED

Installed this in a school with three tankless gas heaters. Item is as advertised, which is spec for this job. This company is very fast and will call you if there is a problem. Thanks, again, since this is probably the 20th order in the past year or less.
Parts Guru
34240
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

First set was missing threads but quickly replaced

No fault of supplyhouse in BG rapper but quickly replaced
Flash
Glenwood Ny
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent. Just what I wanted. Shipped quickly and received.

Fits on B&G and Armstrong pumps
Jack Eddleman
Brentwood, Tennessee
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

flange review

Product was as described
Tom
Brownsburg, in
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Might be small, but well worth the money

Works perfectly with our Bell & Gossett NRF-36 103400 water circulator pump
Harv
New Johnsonville, TN
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Great

These flanges work great and are easy to use.
Heavy
North Carolina
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

[...]

NEVER A MISTAKE[...]
GENO
PITTSBURGH PA
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

pump flange works great

Used for solar water project. Sun heats water and flange works on pump so water can be pumped into house. Wonderful product!
Cam
Spurce Pine, NC
16 years ago
Was this review helpful to you?

I would buy this product again

I purchased this item along with the 1/12HP,series 100 NFI circulator pump by Bell Gossett. These two products helped me to complete & finish building my outdoor wood furnace. Prices were great. [...]
Johnny's build it yourself
Roanoke Rapids,NC
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Which seals do I need for theses flanges?

Asked by David 13 years ago

Add your answer

* Required Field
-

Hi, any plumbing supply will have 3/4" pump seals and they will fit. Mike.

Was this review helpful to you?
-

https://rcwapp.xyleminc.com/esponline/BG-BillOfMaterials.asp?IDahref=BG_1061 89 <https://rcwapp.xyleminc.com/esponline/BG-BillOfMaterials.asp?IDahref=BG_106 189&PartCo=BG> &PartCo=BG hold down your CTRL key and click on the link Here's the parts breakdown of the Series 100 pump <http://www.bellgossett.com/productPages/Parts-BG_118368.asp> BG_118368 Flange gaskets <http://www.bellgossett.com/productPages/Parts-BG_P64910.asp> BG_P64910 Fastener pack (includes flange gaskets)

Was this review helpful to you?

Q: what is the center to center bolt spacing on these flanges I am looking for 1 inch flanges with 2 1/2inch spacing on the bolts

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The bolts on the part 101002 flanges are 3-1/8" apart.

Was this review helpful to you?

Q: Will these fit the PL-45 PUMP

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, they will not.

Was this review helpful to you?

Q: Do these flanges come with the seals?

Asked by Jim 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No-- the pump comes with the flange gaskets.

Was this review helpful to you?