Shop Resideo Sale
Main product image of 1-1/2" 100 Series Iron Body Flange (Pair)
Magnifying glass
Hover image to zoom

1-1/2" 100 Series Iron Body Flange (Pair)

SKU:
101204
Rating:
(2)
Q&A:
(0)
1-1/2" 100 Series Iron Body Flange (Pair)
Magnifying glass
Hover image to zoom
$31.58 each
In Stock
In Stock
Get 21 Tue, Nov 17
Order by today, receive Tuesday
This item replaces: 101004

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Cast Iron
Product Highlight: Connection Size
1-1/2" Connection
Product Highlight: Connection Type
Threaded Connection

Specs

–
Size:

1-1/2"

Material:

Cast Iron

Type:

Pump Flanges

Connection Size:

1-1/2"

Connection Type:

Threaded

Used With:

Series 100 Pumps

Series PR Pumps

Series NRF-22 Pumps

Series NRF-9F/LW Pumps

Series NRF-33 Pumps

Series NRF-36 Pumps

Series PL-30 Pumps

Series PL-36 Pumps

Series PL-55 Pumps

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

These flanges were exactly what I needed.

I replaced my garage floor heat manifold with a new stainless steel unit. The new unit has 1" connections compared to my previous brass unit's 1-1/4" connections. I ordered these 1" flanges to avoid having to add in 1-1/4" to 1" reducing bushings into the mix. Worked perfectly. Now I am able to run 1" piping and connections all the way from my strainer through my pump and into my manifold.
Tony
Peoria, IL
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Great buy/ fast delivery - THANK YOU !
Bob
Fresno, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy