Apply to be a TradeMaster!
Main product image of 1-1/2" Bell & Gossett Iron Body Pump Flange for HV, PL, NRF Pumps - (Pair)
Magnifying glass
Hover image to zoom

1-1/2" Bell & Gossett Iron Body Pump Flange for HV, PL, NRF Pumps - (Pair)

SKU:
101207
Rating:
(2)
Q&A:
(0)
1-1/2" Bell & Gossett Iron Body Pump Flange for HV, PL, NRF Pumps - (Pair)
Magnifying glass
Hover image to zoom
$38.27 each
In Stock
In Stock
Get 15 Wed, Oct 7
This item replaces: 101007

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Cast Iron
Product Highlight: Connection Size
1-1/2" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Used With
PL-45 Series Pumps, PL-50 Series Pumps, Series NRF-45 Pumps, Series HV Pumps

Description

–

Bell & Gossett Pair of 1-1/2 Inch Iron Body Pump Flanges used with Series GV, PL-45, PL-50, NRF-45

Specs

–
Size:

1-1/2"

Material:

Cast Iron

Connection Size:

1-1/2"

Connection Type:

Threaded

Type:

Pump Flanges

Used With:

PL-45 Series Pumps

PL-50 Series Pumps

Series NRF-45 Pumps

Series HV Pumps

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Awesome service

Perfect fit, super fast shipping. Highly recommended!!!!
Sam
Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great Product!
Mike
Fulton, Kentucky
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy