Apply to be a TradeMaster!
Main product image of 1" NPT Bronze Pump Isolation Flange Set (Lead Free)
Magnifying glass
Hover image to zoom

1" NPT Bronze Pump Isolation Flange Set (Lead Free)

SKU:
101222LF
Rating:
(0)
Q&A:
(0)
1" NPT Bronze Pump Isolation Flange Set (Lead Free)
Magnifying glass
Hover image to zoom
$118.19 each
In Stock
In Stock
Get 6 Wed, Oct 7 - Thu, Oct 8
Size: 
1"
Connection Type: 
Threaded
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Size
1" Connection
Product Highlight: Material
Bronze
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes

Description

–
Use with the following circulators:
  • Bell & Gossett: NRF, SSF, NBF
  • Taco: 005, 006, 007, 008, 009
  • Grundfos: UP15-42, UP26-64
  • Armstrong: Astro 30, Astro 50
  • Specs

    –
    Size:

    1"

    Connection Size:

    1"

    Material:

    Bronze

    Connection Type:

    Threaded

    Type:

    Pump Flanges

    Lead Free:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy