Shop Limited Time Deals
Main product image of 1/4 HP, LD3 AB Bronze Circulator Pump, Lead Free
Magnifying glass
Hover image to zoom
1/4 HP, LD3 AB Bronze Circulator Pump, Lead Free
Magnifying glass
Hover image to zoom
102224LF has been discontinued
Discontinued May 15, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
1/4 HP, 2-1/2" AB Bronze Circulator Pump, Lead Free
SKU:102220LF
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/4 HP
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Max Flow (GPM)
110 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Material
Bronze

Description

The industry standard circulator for decades, Series 100 is still the one by which most others are judged. With well over 10 million units installed, the Series 100 remains a leader in applications such as hydronic heating and domestic hot water circulation. Series 100's three-piece, oil lubricated design provides for easy field service with bearings, shaft and seal all housed in an assembly which can be easily repaired or replaced.

The Series 100 oil lubricated motor is specifically designed for the Series 100, and its resilient mounting provides quiet, dependable service with minimum annual lubrication. UL and CSA listings are standard. The design of this motor, combined with its overall hydraulic performance, allows the Series 100 to overcome system related noise caused by valves, fittings, or piping.

Specs

Connection Type:

Threaded

Material:

Bronze

Amperage:

3

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

125

Type:

Pump

Horse Power:

1/4

Connection Size:

3"

Max Flow (GPM):

110

Flow Range (GPM):

0-110

Max Head (Ft):

16

Head Range (ft.):

2-16

Min Head (Ft):

2

Hertz:

60

Phase:

1

Max Temp (F):

225°F

RPM:

1725

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

7 Replacement Parts

Coupler & Motor Mount Set for Series for 4RC97 and 4RC99
SKU: 118724
Bell & Gossett
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM