| Amperage: | 4.2 |
|---|---|
| Voltage: | 230V 115V |
| Material: | Bronze |
| Application: | Heating |
| Max Pressure (PSI): | 125 |
| Type: | Pump |
| Horse Power: | 1/3 |
| Connection Size: | 3" |
| Max Flow (GPM): | 115 |
| Flow Range (GPM): | 0-115 |
| Min Head (Ft): | 5 |
| Head Range (ft.): | 5-19 |
| Max Head (Ft): | 19 |
| Hertz: | 60 |
| Phase: | 1 |
| Max Temp (F): | 225°F |
| RPM: | 1725 |
| Connection Type: | Flanged x Flanged |