Apply to be a TradeMaster!
Main product image of Motor (HD-3)
Magnifying glass
Hover image to zoom

Motor (HD-3)

SKU:
111042
Rating:
(2)
Q&A:
(0)
Motor (HD-3)
Magnifying glass
Hover image to zoom
$1,901.46 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/3 HP
Product Highlight: Voltage
115/230V
Product Highlight: Used With
Series HD-3 Pumps

Description

–
Where Used: HD-3

Specs

–
Application:

Heating

Horse Power:

1/3

Voltage:

115/230V

Phase:

1

Hertz:

60

Type:

Motor

Used With:

Series HD-3 Pumps

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Expensive but fits well and is durable.

used for HW circulating system in commercial building. These motors have been very durable so their price is high but ok given the long service life. Special bracket fits the pump casting.
JohnL
1174
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect match for our HD3 pump

worked great. Only issue is old motor was 120vac only and this motor is 120/240 but did not come with schematic in box or on motor. Had to google schematic. it should of been included
Billy S
Springfield, Mo
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy