Apply to be a TradeMaster!
Main product image of 1/6 HP, 2AB Series HV Bronze Three-Piece Circulator Pump w/ 2" Flange, Overload Protection (115V, 1725 RPM)
Magnifying glass
Hover image to zoom

1/6 HP, 2AB Series HV Bronze Three-Piece Circulator Pump w/ 2" Flange, Overload Protection (115V, 1725 RPM)

SKU:
102233LF
Rating:
(0)
Q&A:
(0)
1/6 HP, 2AB Series HV Bronze Three-Piece Circulator Pump w/ 2" Flange, Overload Protection (115V, 1725 RPM)
Magnifying glass
Hover image to zoom
$3,482.40 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/6 HP
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Material
Bronze
Product Highlight: Amperage
1.9 Amps
Product Highlight: RPM
1725 RPM

Description

–
1/6 HP, 115Vac with Built-In Overload Protection, Single Phase, Lead Free All Bronze Three-Piece Oil Lubricated Circulator Pump used with 2" Flanges (Model 2 AB)

Specs

–
Application:

Heating

Material:

Bronze

Voltage:

115V

Amperage:

1.9

Horse Power:

1/6

Hertz:

60

RPM:

1725

Phase:

1

Head Range (ft.):

0-12

Max Head (Ft):

12

Max Temp (F):

225°F

Max Pressure (PSI):

125

Connection Size:

2"

Flow Rate (GPM):

40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy