Apply to be a TradeMaster!
Main product image of 1" Stainless Steel Pump Flange for HV/PL45/PL50 Series, Lead Free (Pair)
Magnifying glass
Hover image to zoom

1" Stainless Steel Pump Flange for HV/PL45/PL50 Series, Lead Free (Pair)

SKU:
101505LF
Rating:
(0)
Q&A:
(0)
1" Stainless Steel Pump Flange for HV/PL45/PL50 Series, Lead Free (Pair)
Magnifying glass
Hover image to zoom
$85.74 each
In Stock
In Stock
Get 5 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes
Product Highlight: Used With
PL-50 Series Pumps, Series HV Pumps, PL-45 Series Pumps

Description

–
1" Stainless Steel Pump Flange for HV/PL45/PL50 Series, Lead Free (Pair)

Specs

–
Size:

1"

Material:

Stainless Steel

Type:

Pump Flanges

Connection Type:

Threaded

Lead Free:

Yes

Used With:

PL-50 Series Pumps

Series HV Pumps

PL-45 Series Pumps

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy