
| Material: | Bronze |
|---|---|
| Amperage: | 0.48 |
| Application: | Heating |
| Voltage: | 115V |
| Max Pressure (PSI): | 150 |
| Type: | Pump |
| Horse Power: | 1/40 |
| Connection Size: | 1-1/2" 1-1/4" 3/4" |
| Max Flow (GPM): | 17 |
| Flow Range (GPM): | 0-17 |
| Head Range (ft.): | 0-12 |
| Max Head (Ft): | 12 |
| Hertz: | 60 |
| Phase: | 1 |
| RPM: | 2800 |
| Max Temp (F): | 230°F |
| Connection Type: | Flanged x Flanged |
Based on the information provided, we would advise following the recommendation of your plumber to replace the unit. The listed replacement is the lead free version of the pump, sku 103260LF. If the flanges from the original pump are still usable then just exchanging the defective pump with the replacement and no additional hardware should be necessary.