Apply to be a TradeMaster!
Main product image of 1/40 HP, NBF-12F/LW Bronze Circulator Pump, Lead Free
Magnifying glass
Hover image to zoom
1/40 HP, NBF-12F/LW Bronze Circulator Pump, Lead Free
Magnifying glass
Hover image to zoom
$456.40 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/40 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
17 MAX GPM
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Bronze

Description

–
Bell & Gossett 103260LF 1/40 HP NBF-12F/LW Bronze Circulator Pump (Lead Free)
A lead-free bronze wet-rotor circulator pump used to move water in hydronic/heating and open-loop hot-water recirculation applications where the specified Bell & Gossett NBF pump is required.

Key Features
  • 115V, 1/40 HP circulator pump
  • Flanged x flanged connection
  • Performance listings: 17 max GPM, 12 ft max head
  • 150 max PSI; 230°F max temperature
  • Bronze construction; listed as lead free
  • NBF wet-rotor pumps are in-line circulators designed for open (potable) water systems with 100% lead-free bronze bodies, available in flanged/union/sweat models, and suitable for residential or light commercial potable or heating applications.

Compatibility & Applications
  • Listed for heating applications; commonly used for hot-water circulation where a small in-line wet-rotor circulator is specified.
  • This model is listed as replacing 103260.
  • Must only be used where the manufacturer specifies this exact part number: 103260LF.

Installation & Operation Notes
  • Installation should be performed by a qualified hydronic/HVAC technician.
  • A 3/4" stainless steel pump flange set (lead free) as a commonly paired item; select the correct flange/connection components per the piping configuration.

Maintenance & Troubleshooting
  • Typical service drivers include loss of circulation (no/slow hot-water return, poor loop performance) or pump failure requiring replacement.
  • If performance seems low after installation, verify system conditions (air removal, check valves, flow restrictions)

Specs

–
Material:

Bronze

Amperage:

0.48

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

150

Type:

Pump

Horse Power:

1/40

Connection Size:

1-1/2"

3/4"

1-1/4"

Max Flow (GPM):

17

Flow Range (GPM):

0-17

Head Range (ft.):

0-12

Max Head (Ft):

12

Hertz:

60

Phase:

1

RPM:

2800

Max Temp (F):

230°F

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Voltage
Type
Horse Power
Max Flow (GPM)
Bronze
115V
Pump
1/40
17
Astro-230SS 3-Speed Stainless Steel Circulator, 0-18 GPM Flow
SKU: 110223-306
Stainless Steel
115V
Pump
1/25
18
Stainless Steel
115V
Pump
1/25
23

You May Also Need

Product Reviews

4.79 out of 14 reviews
100% would recommend this product
4.79
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
7%
3 star
7%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Good product... but great service!

A google search for this product lead me to Supplyhouse.com. Their web site was easy to navigate and the purchase process very simple. Delivery was very quick and the product was as advertised. I installed it in less than an hour and it works great!
VS

Most Liked Negative Review

Seems to be working fine, 3rd one.

THis is our third one from Pex/Supply House. Seems to last 2-3 years and goes belly up.
Showing 1-10 of 14 reviews

Hot water again.

This was bought to replace a hot water recirculation pump. It works great, hot water is back!
Lee
san Jose
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does the job.

Doesn't seem to move as much water as the curve suggests, but its working fine and doing the job. Came with gaskets, which I didn't expect
95220
Sacramento
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Recirculator hot water pump

Exact match to the pump I had. Installed very easily.
ROBERT
CA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly how represented

Great service
ROBOATRON
FL
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Circulator Pump

Exellent product and does the job right.
AQC
Chicago
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

SImple and easy to install. Love having instant hot water and not have to waste lots before it gets hot.
Mtn Man
NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Direct replacement-worked great.

Direct replacement. Original place did not have the exact pump and it was 30% higher. Arrived in a short amount of time and took about 15 minutes to swap.
John
Franklin Ky
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product... but great service!

A google search for this product lead me to Supplyhouse.com. Their web site was easy to navigate and the purchase process very simple. Delivery was very quick and the product was as advertised. I installed it in less than an hour and it works great!
Ron
Independence, OR
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Service and Product

Easy to order. Shipped quickly. Installed easily. Runs quietly.
Kevin
Austin, TX
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Installed it on my hot water system and it works great.
Tinman
Redwood city ca
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy